Zoro Homepage

Chief MTS-AVS Table Stand - Up to 100lb Plasma Display - Silver

  • Mfr # MTSAVS

  • Zoro # G5277256


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
23.2"
Width
17.9"
Weight Capacity
100 lb
Depth
6.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTSAVS
Zoro #
G5277256
UPC #
841872104386
Country of Origin
United States

Dimensions

Height
23.2"
Width
17.9"
Depth
6.9"

Details

Color
Silver
Weight Capacity
100 lb
Product Type
Display Stand
Item
Display Stand
Display Type Supported
Plasma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.