Zoro Homepage

Chief MWC Tilt Wall Mount with CPU Adapter - Steel - 100 lb

  • Mfr # MWCV

  • Zoro # G6571994


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
11.93 in
Width
19.18 in
For Use With
26" to 40" Medium Flat Panel Displays
Load Capacity
100 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWCV
Zoro #
G6571994
UPC #
841872072715
Country of Origin
United States

Dimensions

Height
11.93 in
Width
19.18 in
Depth
4.50 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
40 in

Details

Item
Wall Mount
For Use With
26" to 40" Medium Flat Panel Displays
Load Capacity
100 lb
Material
Steel
Includes
1 x MWC Tilt Wall Mount with CPU Adapter, 1 x STRAP, 1" x 6' Polypropylene with Cam Buckle, 4 x SCREW, Button Head Security, 1/4"-20 x 1/2", 2 x SCREW, Button Head Cap, 1/4"-20 x 1/2", 2 x NUT, Hex, Standard, 1/4"-20, 1 x KEY, Security Hex, 5/32"
Standards
UL
Series
MWC
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.