
Chief MWC6000 Flat Panel Tilt Wall Mount with CPU Storage - 100 lb - Black
Mfr # MWC6000
Zoro # G5325023
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
100 lb
Standards
UL
Series
MWC
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWC6000
Zoro #
G5325023
UPC #
841872073231
Country of Origin
United States
Details
Color
Black
Weight Capacity
100 lb
Standards
UL
Series
MWC
Product Type
Wall Mount
Compatibility
Up to 40" Flat Panel Display, CPU.
Item
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.