Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief MWRIWUB In-Wall Swing Arm - 125 lb - Black

  • Mfr # MWRIWUB

  • Zoro # G5136468


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
125 lb
Series
MWRIW
Roll Angle
+/-2°
Max. Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWRIWUB
Zoro #
G5136468
UPC #
841872109251
Country of Origin
United States

Dimensions

Max. Screen Size Supported
50 in

Details

Color
Black
Weight Capacity
125 lb
Series
MWRIW
Roll Angle
+/-2°
Item
Mounting Arm
Device Supported
Flat Panel Display
Compatibility
Up to 50" Flat Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.