
Chief ODAC0304B Mounting Pipe for Flat Panel Display - Black - 300 lb Load Capacity
Mfr # ODAC0304B
Zoro # G8867620
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
300 lb
Product Type
Mounting Pipe
Length
42.8"
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODAC0304B
Zoro #
G8867620
UPC #
841872171890
Country of Origin
United States
Dimensions
Length
42.8"
Details
Color
Black
Weight Capacity
300 lb
Product Type
Mounting Pipe
Device Supported
Flat Panel Display
Item
Mounting Pipe
Series
ODAC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.