Zoro Homepage

Chief ODAC0708B Mounting Pole - Black - 300 lb Load Capacity

  • Mfr # ODAC0708B

  • Zoro # G912352737


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Series
ODAC
Durability
UV Resistant, Corrosion Resistant, Weather Resistant, Rain Proof
Maximum Load Capacity
300 lb
Color
Black
Length
88.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODAC0708B
Zoro #
G912352737
UPC #
-
Country of Origin
United States

Dimensions

Length
88.25 in

Details

Item
Mounting Pole
Series
ODAC
Durability
UV Resistant, Corrosion Resistant, Weather Resistant, Rain Proof
Maximum Load Capacity
300 lb
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.