
Chief (OLF49BPLG) Display Enclosures
Mfr # OLF49BP-LG
Zoro # G812085803
product price: $6,816.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Black
Height
84.1 in
Width
36.3 in
For Use With
LG 49XE4 Digital Signage Display
Mounting
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLF49BP-LG
Zoro #
G812085803
UPC #
-
Country of Origin
China
Dimensions
Height
84.1 in
Width
36.3 in
Monitor Size
49 in
Depth
7.5 in
Display Size Supported
49 in
Details
Item
Display Enclosure
Color
Black
For Use With
LG 49XE4 Digital Signage Display
Mounting
Floor Standing
Includes
Impact Outdoor Kiosk, Lever Lock Panel, Cooling Fan
Features
Water Resistant, Cooling Fan, Lockable, Dust Resistant, Ventilation
Application
Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.