
Chief (OLF55BPLG) Display Enclosures
Mfr # OLF55BP-LG
Zoro # G612085843
product price: $6,901.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Color
Black
Height
84.1 in
Width
36.3 in
For Use With
LG 55XE4 Digital Signage Display
Mounting
Floor Standing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLF55BP-LG
Zoro #
G612085843
UPC #
-
Country of Origin
China
Dimensions
Height
84.1 in
Width
36.3 in
Depth
7.5 in
Monitor Size
55 in
Display Size Supported
55 in
Details
Item
Display Enclosure
Color
Black
For Use With
LG 55XE4 Digital Signage Display
Mounting
Floor Standing
Includes
Impact Outdoor Kiosk, Lever Lock Panel, Cooling Fan
Features
Lockable, Water Resistant, Cooling Fan, Ventilation, Dust Resistant
Application
Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.