Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief OMNDC46 Ceiling Mount for LED Display - 1 Display(s) Supported - Plastic

  • Mfr # OMNDC46

  • Zoro # G412117225


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Device Supported
LED Display
Compatibility
Samsung OM46N-D LED Display
Number of Displays Supported
1
Series
OMND
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNDC46
Zoro #
G412117225
UPC #
-
Country of Origin
United States

Details

Device Supported
LED Display
Compatibility
Samsung OM46N-D LED Display
Number of Displays Supported
1
Item
Ceiling Mount
Series
OMND
Material
Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.