Zoro Homepage

Chief P-Series Rotation Wall Plate Adapter - Black - 200lb

  • Mfr # PAC400

  • Zoro # G5274395


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
200 lb
For Use On
Flat Panel Display
Includes
4 x Mounting Buttons-Tapped (10-24), 4 x Phillips Head Cap Screw (10-24 x 1/4" ), 4 x Flat Head Security Screws (10-24 x 3/8"), 1 x Security Hex Key (5/32"), 2 x Latching Flags.
Product Type
Mounting Adapter
Series
PAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC400
Zoro #
G5274395
UPC #
841872003276
Country of Origin
United States

Details

Weight Capacity
200 lb
For Use On
Flat Panel Display
Includes
4 x Mounting Buttons-Tapped (10-24), 4 x Phillips Head Cap Screw (10-24 x 1/4" ), 4 x Flat Head Security Screws (10-24 x 3/8"), 1 x Security Hex Key (5/32"), 2 x Latching Flags.
Product Type
Mounting Adapter
Series
PAC
Item
Mounting Adapter
Device Supported
Flat Panel Display
Compatibility
Large Flat Panel Plasma Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.