
Chief PAC-126 Lateral Shift Accessory - 150 lb - Black
Mfr # PAC126
Zoro # G5956527
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
36"
Weight Capacity
150 lb
Includes
2 x Bracket, Lateral Shift, 4 x Nut, T-Slot, 5/16-18, 4 x Stud, Threaded, 5/16-18, 4 x Washer, Lock, 5/16", 4 x Nut, Hex, 5/16-18, 4 x Screw, Panhead, Self Tapping, #8 x 1/4", 4 x Washer, Flat, 1/4".
Series
PAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC126
Zoro #
G5956527
UPC #
841872003108
Country of Origin
United States
Dimensions
Height
36"
Details
Color
Black
Weight Capacity
150 lb
Includes
2 x Bracket, Lateral Shift, 4 x Nut, T-Slot, 5/16-18, 4 x Stud, Threaded, 5/16-18, 4 x Washer, Lock, 5/16", 4 x Nut, Hex, 5/16-18, 4 x Screw, Panhead, Self Tapping, #8 x 1/4", 4 x Washer, Flat, 1/4".
Item
Mounting Rail Kit
Series
PAC
Product Type
Rail Kit
Compatibility
Flat Panel Displays
Device Supported
Flat Panel Display
Description
This CHIEF brand 36" Lateral Shift Accessory is a rail kit with a height of 36" and a black color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.