Zoro Homepage

Chief PAC130 Latch - 4.5" Height x 2.1" Width x 0.8" Depth - Black

  • Mfr # PAC130

  • Zoro # G7158278


product price: $16.75
/ea

Key Features

Height
4.5"
Series
PAC130
Depth
0.8"
Width
2.1"
Product Type
Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC130
Zoro #
G7158278
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.5"
Depth
0.8"
Width
2.1"

Details

Series
PAC130
Product Type
Latch
Compatibility
Padlocks
Package Contents
PAC130 LatchAdaptable Accessory FlagHardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.