
Chief PAC261P Mounting Bracket for Media Player, CPU - Black Wrinkle - 30 lb Load Capacity
Mfr # PAC261P
Zoro # G5364004
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Black Wrinkle
Weight Capacity
30 lb
Features
Recycled
Includes
(1) Media Player Bracket, (2) Velcro Strap, Mounting Hardware, Installation Instruction.
For Use On
Media Player, CPU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC261P
Zoro #
G5364004
UPC #
841872152424
Country of Origin
United States
Details
Color
Black Wrinkle
Weight Capacity
30 lb
Features
Recycled
Includes
(1) Media Player Bracket, (2) Velcro Strap, Mounting Hardware, Installation Instruction.
For Use On
Media Player, CPU
Product Type
Mounting Bracket
Item
Mounting Bracket
Recycled
Yes
Device Supported
CPU, Media Player
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.