Zoro Homepage

Chief PAC525FBP2 Mounting Box for A/V Equipment - Black - 10 lb Load Capacity - 1

  • Mfr # PAC525FBP2

  • Zoro # G5241775


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10.26 in
Width
15.40 in
Weight Capacity
10 lb
Depth
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC525FBP2
Zoro #
G5241775
UPC #
841872167039
Country of Origin
United States

Dimensions

Height
10.26 in
Width
15.40 in
Depth
3.88 in

Details

Color
Black
Weight Capacity
10 lb
Item
Mounting Box
Device Supported
A/V Equipment
Compatibility
Chief Wall Mount Series: PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, FUSION.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.