Zoro Homepage

Chief PAC525FWP2 Mounting Box - Black, White - 10 lb Load Capacity - 1

  • Mfr # PAC525FWP2

  • Zoro # G6238453


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Black, White
Height
10.3"
Width
15.4"
For Use With
Chief Wall Mount Series: PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, FUSION
Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC525FWP2
Zoro #
G6238453
UPC #
841872167046
Country of Origin
United States

Dimensions

Height
10.3"
Width
15.4"
Depth
3.9"

Details

Item
Mounting Box
Color
Black, White
For Use With
Chief Wall Mount Series: PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, FUSION
Load Capacity
10 lb
Product Type
Mounting Box
Compatibility
Chief Wall Mount Series: PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, FUSION

Description

The CHIEF brand In-Wall Small Wht - W/ S is a mounting box with a height of 10.3", a width of 15.4", and a depth of 3.9".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.