Zoro Homepage

Chief PAC525P2-KIT Power Socket - 2 x NEMA 5-15R - 15 A

  • Mfr # PAC525P2-KIT

  • Zoro # G412117294


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
8.7 in
Mount Type
In-wall
Current Rating
15 A
Depth
3.6 in
Voltage Rating
125 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC525P2-KIT
Zoro #
G412117294
UPC #
-
Country of Origin
United States

Dimensions

Height
8.7 in
Depth
3.6 in
Width
3.8 in

Details

Mount Type
In-wall
Current Rating
15 A
Voltage Rating
125 V AC
Receptacle Type
NEMA 5-15R
Assembly Required
Yes
Package Contents
PAC525P2-KIT Power Socket 1 x B Grounding pigtail 2 C 10-24 x 1/4"
Receptacles Detail
2 x NEMA 5-15R
Item
Power Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.