Zoro Homepage

Chief PAC722 Pole Mount for Flat Panel Display - 38" to 58" Screen Support - 150 lb Load Capacity

  • Mfr # PAC722

  • Zoro # G6196767


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Max. Screen Size Supported
58"
Min. Screen Size Supported
38 in
Load Capacity
150 lb
Series
PAC
Includes
(1) Extension Assembly, (1) Left Head Assembly, (1) Right Head Assembly, (4) 5/16-18 x 3-1/2" Button Head Cap Screws, (4) 5/16" Locking Nuts, (1) 3/16" Allen Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC722
Zoro #
G6196767
UPC #
841872122649
Country of Origin
United States

Dimensions

Max. Screen Size Supported
58"
Min. Screen Size Supported
38 in

Details

Load Capacity
150 lb
Series
PAC
Item
Pole Mount
Includes
(1) Extension Assembly, (1) Left Head Assembly, (1) Right Head Assembly, (4) 5/16-18 x 3-1/2" Button Head Cap Screws, (4) 5/16" Locking Nuts, (1) 3/16" Allen Wrench
Device Supported
Flat Panel Display
Compatibility
2 x 38-58" Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.