Zoro Homepage

Chief PACCC1 Center Channel Speaker Adapter - 50" Screen Support

  • Mfr # PACCC1

  • Zoro # G5368064


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Adapter Kit
Compatibility
Center Channel Speakers (Up to 50" Televisions)
Device Supported
Flat Panel Display
Max. Screen Size Supported
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACCC1
Zoro #
G5368064
UPC #
841872107813
Country of Origin
United States

Dimensions

Max. Screen Size Supported
50 in

Details

Product Type
Mounting Adapter Kit
Compatibility
Center Channel Speakers (Up to 50" Televisions)
Device Supported
Flat Panel Display
Item
Mounting Adapter Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.