Zoro Homepage

Chief PCM2000B Flat Panel Single Ceiling Mount - 175lb

  • Mfr # PCM2000B

  • Zoro # G6200836


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Up to 63" Plasma/LCD Televisions
Load Capacity
175 lb
Includes
PCM2000B Flat Panel Single Ceiling Mount Includes:PAC-140 Q-Clamp accessory, 8 x Screw, Cap, Button Head, 2 x Nut, Hex, 3/8-16, 2 x Washer, Stainless Steel, 1 x Nut, Lock, 10-24, 3 x Washer, UHMW, 1 x Plate, Front, 1 x Knob, Latch, 1 x Tube, 1-1/2" Threaded, 1 x Mount, Pitch, 1 x Adapter, Mount, Pitch, 2 x Buckle, Spud, 2 x Screw, Socket Head Cap, 1/4-20, 1 x Key, Allen, 2 x Washer, Flat, 1 x Screw, Pan Head, 10-24, 1 x Spacer, (.38 X 0.194 X 0.032")
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM2000B
Zoro #
G6200836
UPC #
841872040080
Country of Origin
United States

Dimensions

Max. Screen Size Supported
63 in
Maximum Screen Size Supported
63 in

Details

Item
Ceiling Mount
Color
Black
For Use With
Up to 63" Plasma/LCD Televisions
Load Capacity
175 lb
Includes
PCM2000B Flat Panel Single Ceiling Mount Includes:PAC-140 Q-Clamp accessory, 8 x Screw, Cap, Button Head, 2 x Nut, Hex, 3/8-16, 2 x Washer, Stainless Steel, 1 x Nut, Lock, 10-24, 3 x Washer, UHMW, 1 x Plate, Front, 1 x Knob, Latch, 1 x Tube, 1-1/2" Threaded, 1 x Mount, Pitch, 1 x Adapter, Mount, Pitch, 2 x Buckle, Spud, 2 x Screw, Socket Head Cap, 1/4-20, 1 x Key, Allen, 2 x Washer, Flat, 1 x Screw, Pan Head, 10-24, 1 x Spacer, (.38 X 0.194 X 0.032")
Standards
UL
Device Supported
Flat Panel Display
Compatibility
Up to 63" Plasma/LCD Televisions
Maximum Load Capacity
175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.