Zoro Homepage

Chief PF1-US Floor Stand for Flat Panel Display - Up to 200lb Flat Panel Display - Silver

  • Mfr # PF1US

  • Zoro # G5956292


product price: $1,119.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Height
94.5"
Width
36"
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF1US
Zoro #
G5956292
UPC #
841872100616
Country of Origin
Unknown

Dimensions

Height
94.5"
Width
36"
Depth
30"

Details

Color
Silver
Material
Aluminum
Weight Capacity
200 lb
Item
Display Stand
Product Type
Display Stand
Pitch
+/- 15°
Display Type Supported
Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.