Zoro Homepage

Chief PLP Fusion Pull-N-Tilt Wall Mount - Steel - 200 lb

  • Mfr # PLP2000B

  • Zoro # G5139234


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
18.4"
Width
26"
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP2000B
Zoro #
G5139234
UPC #
-
Country of Origin
Unknown

Dimensions

Height
18.4"
Width
26"
Depth
1.5"

Details

Color
Black
Material
Steel
Weight Capacity
200 lb
Standards
UL
Product Type
Wall Mount
Compatibility
Extra Large Flat Panel Displays
Series
PLP
Device Supported
Flat Panel Display
Item
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.