Zoro Homepage

Chief Proximity Extra-Large In-Wall Storage Box - Black and White - 40 lb Load Capacity

  • Mfr # PAC527LFW

  • Zoro # G300689285


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Depth
3.9"
Height
14.3"
Color
Black
Features
Pre-drilled Mounting Hole, Spring Loaded Mechanism, Lockable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC527LFW
Zoro #
G300689285
UPC #
841872174532
Country of Origin
China

Dimensions

Width
22"
Depth
3.9"
Height
14.3"

Details

Color
Black
Features
Pre-drilled Mounting Hole, Spring Loaded Mechanism, Lockable
Product Type
Mounting Box
Finish
Zinc Plated
Device Supported
A/V Equipment, In-Wall Storage Box
Max. Load Capacity
40 lb
Series
PAC527
Product Line
Proximity Lever Lock
Finishing
Zinc Plated
Maximum Load Capacity
40 lb
Item
Mounting Box

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.