
Chief Proximity In-Wall Storage Box with 6 Receptacles - Black - 50 lb Load Capacity
Mfr # PAC527LFBP6
Zoro # G800689280
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Pre-drilled Mounting Hole, Flexible, EMI Filter, Surge Protected Receptacle
Includes
Lever Lock, Isolated Ground, (6) Receptacle Outlets, Flange
Finish
Zinc Plated
Application
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC527LFBP6
Zoro #
G800689280
UPC #
841872174501
Country of Origin
United States
Details
Color
Black
Features
Pre-drilled Mounting Hole, Flexible, EMI Filter, Surge Protected Receptacle
Includes
Lever Lock, Isolated Ground, (6) Receptacle Outlets, Flange
Finish
Zinc Plated
Application
Wall
Mount Pattern
Universal
Series
PAC527L
Device Supported
A/V Equipment
Usage
Wall
Maximum Load Capacity
50 lb
Product Type
Mounting Box
Compatibility
Chief Proximity Cover Kit for PAC527 PAC527CVR-KIT , PAC527CVRW-KIT
Product Line
Proximity
Finishing
Zinc Plated
Durability
Damage Resistant
Compatible With
Chief Proximity Cover Kit for PAC527 PAC527CVR-KIT , PAC527CVRW-KIT
Item
Mounting Box
Package Contents
Proximity Extra-Large In-Wall Storage Box with 6-Receptacles and Lever Lock, Lever Lock, Isolated Ground, 6 x Receptacle Outlets, Flange
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.