
Chief Proximity In-Wall Storage Box with White Flange - White - White
Mfr # PAC526FW
Zoro # G6513842
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
14.25 in
Width
14.25 in
Material
Steel
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC526FW
Zoro #
G6513842
UPC #
841872161488
Country of Origin
United States
Dimensions
Height
14.25 in
Width
14.25 in
Depth
3.90 in
Details
Item
Mounting Box
Color
White
Material
Steel
Standards
UL Listed
Application
Wall
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.