
Chief Proximity Lever Lock PACL1 Mounting Plate for A/V Equipment - Black - 5 lb Load Capacity
Mfr # PACL1
Zoro # G200689262
product price: $53.09
/eaKey Features
Color
Black
Features
Spring Loaded Mechanism
Product Type
Mounting Plate
Finish
Zinc Plated
Device Supported
A/V Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PACL1
Zoro #
G200689262
UPC #
841872174563
Country of Origin
China
Details
Color
Black
Features
Spring Loaded Mechanism
Product Type
Mounting Plate
Finish
Zinc Plated
Device Supported
A/V Equipment
Series
PAC525
Max. Load Capacity
5 lb
Finishing
Zinc Plated
Product Line
Proximity Lever Lock
Item
Mounting Plate
Maximum Load Capacity
5 lb
Description
This CHIEF brand Sm Ll Backplane For 16X9 Pac I is a black mounting plate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.