Zoro Homepage

Chief PSB-2052 Flat Panel Interface Bracket Kit - 63" Screen Support

  • Mfr # PSB2052

  • Zoro # G5169553


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Up to 63" Flat Panel Displays
Series
PSB
Includes
Product Type
Mounting Bracket
Compatibility
Up to 63" Flat Panel Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2052
Zoro #
G5169553
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
63 in

Details

Item
Mounting Bracket
For Use With
Up to 63" Flat Panel Displays
Series
PSB
Includes
Product Type
Mounting Bracket
Compatibility
Up to 63" Flat Panel Displays
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.