Zoro Homepage

Chief PSB-2063 Plasma Display Mounting Bracket - 175lb

  • Mfr # PSB2063

  • Zoro # G5168948


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Plasma Displays
Load Capacity
175 lb
Includes
1 x PSB-2063 Plasma Display Mounting Bracket, 4 x Button Head Cap Screws (M5 x 12mm), 4 x Mounting Buttons, 4 x Button Head Cap Screws (10-24), 1 x Allen Key (1/8"), 1 x Allen Key (3mm), 4 x Steel Washers (0.750" OD X 0.22 ID X 0.0625"), 4 x Socket Head Screws (M5 x 55mm ), 4 x Nylon Spacer (0.74 x 0.39 x 1.0), 4 x Nylon Spacer (0.680 x 0.39 x 0.625), 1 x M4 Hex Key
Series
PSB
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2063
Zoro #
G5168948
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Plasma Displays
Load Capacity
175 lb
Includes
1 x PSB-2063 Plasma Display Mounting Bracket, 4 x Button Head Cap Screws (M5 x 12mm), 4 x Mounting Buttons, 4 x Button Head Cap Screws (10-24), 1 x Allen Key (1/8"), 1 x Allen Key (3mm), 4 x Steel Washers (0.750" OD X 0.22 ID X 0.0625"), 4 x Socket Head Screws (M5 x 55mm ), 4 x Nylon Spacer (0.74 x 0.39 x 1.0), 4 x Nylon Spacer (0.680 x 0.39 x 0.625), 1 x M4 Hex Key
Series
PSB
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Plasma Displays
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.