Zoro Homepage

Chief (PSB-2151) Mounting Kit

  • Mfr # PSB2151

  • Zoro # G5412873


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Standards
UL
Series
PSB
Includes
(1) PSB Custom Interface Bracket(4) Mounting Buttons-10-24 Tapped(4) 10-24 Button Head Cap Screws(6) (M(8) 12 mm) Button Head Cap Screw(6) (.87(5) 0.330 x 0.375) White Nylon Spacer(1) 1/8" Allen Key(6) (18mm x 8.3mm x 20mm) Black Nylon Spacer(6) (M(8) 45mm) Button Head Cap Screw(6) (M(8) 16mm) Button Head Cap Screw(6) (1.120 x 0.390 x 0.125) White Nylon Spacer(1) M5 Allen Key
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2151
Zoro #
G5412873
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Standards
UL
Series
PSB
Includes
(1) PSB Custom Interface Bracket(4) Mounting Buttons-10-24 Tapped(4) 10-24 Button Head Cap Screws(6) (M(8) 12 mm) Button Head Cap Screw(6) (.87(5) 0.330 x 0.375) White Nylon Spacer(1) 1/8" Allen Key(6) (18mm x 8.3mm x 20mm) Black Nylon Spacer(6) (M(8) 45mm) Button Head Cap Screw(6) (M(8) 16mm) Button Head Cap Screw(6) (1.120 x 0.390 x 0.125) White Nylon Spacer(1) M5 Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.