
Chief PSB Custom Interface Bracket - 175lb
Mfr # PSB2102
Zoro # G5140537
product price: $134.99
/ea
Free Shipping & Returns
Key Features
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Includes
1 x PSB Custom Interface Bracket, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x .5") Button Head Cap Screws, 4 x (M5 x 20mm) Phillips Head Cap Screws, 4 x (.50 OD x .219 ID x .25) Round Nylon Spacer, 1 x 1/8" Allen Key
Series
PSB
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB2102
Zoro #
G5140537
UPC #
841872037493
Country of Origin
United States
Details
Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Includes
1 x PSB Custom Interface Bracket, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x .5") Button Head Cap Screws, 4 x (M5 x 20mm) Phillips Head Cap Screws, 4 x (.50 OD x .219 ID x .25) Round Nylon Spacer, 1 x 1/8" Allen Key
Series
PSB
Standards
UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.