Zoro Homepage

Chief PSB Custom Interface Bracket - 175lb

  • Mfr # PSB2331

  • Zoro # G5171662


product price: $121.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Includes
1 x PSB Custom Interface Bracket, 4 x Mounting Buttons-10-24 Tapped, 4 x 10-24 Button Head Cap Screws, 4 x (M8 x 25 mm) Button Head Cap Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M5 Allen Key
Series
PSB
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2331
Zoro #
G5171662
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Includes
1 x PSB Custom Interface Bracket, 4 x Mounting Buttons-10-24 Tapped, 4 x 10-24 Button Head Cap Screws, 4 x (M8 x 25 mm) Button Head Cap Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M5 Allen Key
Series
PSB
Standards
UL
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.