Zoro Homepage

Chief PSB Custom Interface Bracket Kit - 175lb

  • Mfr # PSB2306

  • Zoro # G5170673


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
175 lb
Standards
UL
Includes
2 x Interface Brackets, 4 x Mounting Buttons - Tapped, 4 x (10-24 X .5) Button Head Cap Screws, 4 x (M8 x 25 mm) Button Head Cap Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M5 Allen Key.
Product Type
Mounting Bracket
Series
PSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2306
Zoro #
G5170673
UPC #
841872045986
Country of Origin
United States

Details

Weight Capacity
175 lb
Standards
UL
Includes
2 x Interface Brackets, 4 x Mounting Buttons - Tapped, 4 x (10-24 X .5) Button Head Cap Screws, 4 x (M8 x 25 mm) Button Head Cap Screw, 4 x (.875 x .33 x .375) Nylon Spacer, 1 x 1/8" Allen Key, 1 x M5 Allen Key.
Product Type
Mounting Bracket
Series
PSB
Item
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.