Zoro Homepage

Chief PSB Custom Interface Bracket Kit - 175lb

  • Mfr # PSB2536

  • Zoro # G5169158


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Series
PSB
Standards
UL
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 35mm) Button Head Cap Screw, 4 x (.51 X .32 X .875) Nylon Spacer, 1 x 1/8 Allen Key, 1 x M5 Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2536
Zoro #
G5169158
UPC #
841872049977
Country of Origin
United States

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Load Capacity
175 lb
Series
PSB
Standards
UL
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 35mm) Button Head Cap Screw, 4 x (.51 X .32 X .875) Nylon Spacer, 1 x 1/8 Allen Key, 1 x M5 Allen Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.