Zoro Homepage

Chief PSB Custom Interface Bracket Kit

  • Mfr # PSB2023

  • Zoro # G5171818


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 45mm) Button Head Cap Screw, 1 x M5 Allen Key, 4 x (.805 OD x .324 ID) Nylon Shoulder Washer, 4 x M8 Flat Steel Washer, 4 x (M8 x 70mm) Hex Head Cap Screw, 8 x (18mm x 8.3mm x 20mm) Black Nylon Spacer, 1 x 1/8 Allen Key
Series
PSB
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2023
Zoro #
G5171818
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 45mm) Button Head Cap Screw, 1 x M5 Allen Key, 4 x (.805 OD x .324 ID) Nylon Shoulder Washer, 4 x M8 Flat Steel Washer, 4 x (M8 x 70mm) Hex Head Cap Screw, 8 x (18mm x 8.3mm x 20mm) Black Nylon Spacer, 1 x 1/8 Allen Key
Series
PSB
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.