Chief PSB Custom Interface Bracket Kit
Mfr # PSB2082
Zoro # G5170192
product price: $110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Large Flat Panel Displays
Includes
2 x Plasma Side Bracket, 6 x 1.1875 Steel Spacer, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x ½") Button Head Cap Screw, 6 x (M8-1.25 x 50mm) Button Head Cap Screw, 1 x 1/8" Allen Key, 1 x 5mm Allen Key
Series
PSB
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2082
Zoro #
G5170192
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Includes
2 x Plasma Side Bracket, 6 x 1.1875 Steel Spacer, 4 x Mounting Buttons-Tapped 10-24, 4 x (10-24 x ½") Button Head Cap Screw, 6 x (M8-1.25 x 50mm) Button Head Cap Screw, 1 x 1/8" Allen Key, 1 x 5mm Allen Key
Series
PSB
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.