Chief PSB Custom Interface Bracket Kit
Mfr # PSB2132
Zoro # G5170235
product price: $110.99
/ea
Free Shipping & Returns
Key Features
For Use With
Large Flat Panel Displays
Series
PSB
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (.74 x .39 x 1.0) Nylon Spacer, 4 x (M8 x 40mm) Button Head Cap Screw, 4 x (M8 x 50mm) Button Head Cap Screw, 1 x 1/8 Allen Key, 1 x M5 Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2132
Zoro #
G5170235
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Series
PSB
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (.74 x .39 x 1.0) Nylon Spacer, 4 x (M8 x 40mm) Button Head Cap Screw, 4 x (M8 x 50mm) Button Head Cap Screw, 1 x 1/8 Allen Key, 1 x M5 Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.