Zoro Homepage

Chief PSB Custom Interface Bracket Kit

  • Mfr # PSB2200

  • Zoro # G5169316


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Series
PSB
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 50) Button Head Cap Screw, 4 x (.740 x .390 x 1.0) Nylon Spacer - White, 4 x (18mm X 8.3mm X 20mm) Nylon Spacer - Black, 4 x (M8 x 70mm) Hex Head Cap Screw, 1 x 1/8 Allen Key, 1 x M5 Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2200
Zoro #
G5169316
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Series
PSB
Includes
2 x Plasma Side Bracket, 2 x Plasma Top/Bottom Bracket, 4 x Mounting Button - Tapped, 8 x (10-24 x .5) Button Head Cap Screw, 4 x (M8 x 50) Button Head Cap Screw, 4 x (.740 x .390 x 1.0) Nylon Spacer - White, 4 x (18mm X 8.3mm X 20mm) Nylon Spacer - Black, 4 x (M8 x 70mm) Hex Head Cap Screw, 1 x 1/8 Allen Key, 1 x M5 Allen Key
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.