Zoro Homepage

Chief PSB Custom Interface Bracket

  • Mfr # PSB2025

  • Zoro # G5138008


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large Flat Panel Displays
Series
PSB
Includes
1 x PSB Custom Interface Bracket, 4 x 10-24 Nylock Nuts, 4 x (.74" OD X .39" ID X 1.00") White Nylon Spacer, 4 x (10-24 x 7/8") Button Head Cap Screw, 4 x Mounting Buttons-Green, 1 x 1/8" Allen Key, 4 x (M8-1.25 x 50mm) BHCS, 1 x 5mm Allen Key, 4 x (.375 x .330 x .375) Nylon Spacer, 4 x (M*-1.25 x 60mm) Button Head Cap Screw
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2025
Zoro #
G5138008
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Large Flat Panel Displays
Series
PSB
Includes
1 x PSB Custom Interface Bracket, 4 x 10-24 Nylock Nuts, 4 x (.74" OD X .39" ID X 1.00") White Nylon Spacer, 4 x (10-24 x 7/8") Button Head Cap Screw, 4 x Mounting Buttons-Green, 1 x 1/8" Allen Key, 4 x (M8-1.25 x 50mm) BHCS, 1 x 5mm Allen Key, 4 x (.375 x .330 x .375) Nylon Spacer, 4 x (M*-1.25 x 60mm) Button Head Cap Screw
Product Type
Mounting Bracket
Compatibility
Large Flat Panel Displays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.