Zoro Homepage

Chief PSB Custom Interface Bracket

  • Mfr # PSB2093

  • Zoro # G5170698


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sony Plasma Displays:KZ-32, KZ-42
Includes
1 x PSB Custom Interface Bracket, 4 x (.5" OD x .2" ID x .5") Nylon Spacers, 4 x Mounting Buttons-Black Nylon Stepped, 4 x (10-24 x 1 1/4) Phillips head Cap Screws, 4 x (M4-.7 x 25 mm) Phillips HCS, 4 x 10-24 nylock nuts, 4 x (M5-.8 x 35 mm) Phillips HCS
Series
PSB
Product Type
Mounting Bracket
Compatibility
Sony Plasma Displays: KZ-32, KZ-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2093
Zoro #
G5170698
UPC #
-
Country of Origin
Unknown

Details

Item
Mounting Bracket
For Use With
Sony Plasma Displays:KZ-32, KZ-42
Includes
1 x PSB Custom Interface Bracket, 4 x (.5" OD x .2" ID x .5") Nylon Spacers, 4 x Mounting Buttons-Black Nylon Stepped, 4 x (10-24 x 1 1/4) Phillips head Cap Screws, 4 x (M4-.7 x 25 mm) Phillips HCS, 4 x 10-24 nylock nuts, 4 x (M5-.8 x 35 mm) Phillips HCS
Series
PSB
Product Type
Mounting Bracket
Compatibility
Sony Plasma Displays: KZ-32, KZ-42
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.