Chief PSB2122 Mounting Bracket for Flat Panel Display - Black - 200 lb Load Capacity
Mfr # PSB2122
Zoro # G5393772
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
200 lb
Series
PSB
Product Type
Mounting Bracket
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB2122
Zoro #
G5393772
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
Color
Black
Load Capacity
200 lb
Series
PSB
Product Type
Mounting Bracket
Device Supported
Flat Panel Display
Maximum Load Capacity
200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.