Chief PSB2128 Mounting Bracket for Flat Panel Display - Black - 37" to 65" Screen Support
Mfr # PSB2128
Zoro # G5169772
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Flat Panel Display
Standards
UL
Series
PSB
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2128
Zoro #
G5169772
UPC #
-
Country of Origin
Unknown
Dimensions
Max. Screen Size Supported
65 in
Min. Screen Size Supported
37 in
Details
Item
Mounting Bracket
Color
Black
For Use With
Flat Panel Display
Standards
UL
Series
PSB
Includes
Compatibility
Flat Panel Display
Product Type
Mounting Bracket
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.