Zoro Homepage

Chief PSB2457 Custom Interface Bracket Kit - 200 lb - Black

  • Mfr # PSB2457

  • Zoro # G5168582


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
200 lb
Includes
2 x Side Bracket, 4 x Mounting Buttons - Black Zinc, 4 x 5/16 - 18 Nylock Nut, 4 x (M8 x 70mm) Hex Head Cap Screw, 1 x 3/16" Allen Key, 2 x Spanning Bracket, 4 x (5/16 - 18 x 1.0) Button Head Cap Screw, 8 x (5/16 - 18 x .5) Button Head Cap Screw, 4 x (1.00 x .356 x 2.0) Delrin Spacer.
Product Type
Mounting Bracket
Series
PSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2457
Zoro #
G5168582
UPC #
841872109091
Country of Origin
United States

Details

Color
Black
Weight Capacity
200 lb
Includes
2 x Side Bracket, 4 x Mounting Buttons - Black Zinc, 4 x 5/16 - 18 Nylock Nut, 4 x (M8 x 70mm) Hex Head Cap Screw, 1 x 3/16" Allen Key, 2 x Spanning Bracket, 4 x (5/16 - 18 x 1.0) Button Head Cap Screw, 8 x (5/16 - 18 x .5) Button Head Cap Screw, 4 x (1.00 x .356 x 2.0) Delrin Spacer.
Product Type
Mounting Bracket
Series
PSB
Compatibility
Flat Panel Displays
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.