Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief PSB2643 Mounting Bracket for Flat Panel Display - 37" to 65" Screen Support

  • Mfr # PSB2643

  • Zoro # G5956694


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware.
Product Type
Mounting Bracket
Compatibility
Application: Chief's large flat panel mounts
Max. Screen Size Supported
65 in
Min. Screen Size Supported
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2643
Zoro #
G5956694
UPC #
841872142531
Country of Origin
United States

Dimensions

Max. Screen Size Supported
65 in
Min. Screen Size Supported
37 in

Details

Item
Mounting Bracket
Includes
Mounting Hardware.
Product Type
Mounting Bracket
Compatibility
Application: Chief's large flat panel mounts
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.