Zoro Homepage

Chief (PSM-2044) Mounting Kit

  • Mfr # PSM2044

  • Zoro # G6572308


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5) Phillips Flat Head Screw(1) Latching Flag(1) Nylon Washer(6) (M(4) 20mm) Phillips Head Cap Screws(1) 10-24 Nylock Nut(6) Mounting Buttons-Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2044
Zoro #
G6572308
UPC #
-
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5) Phillips Flat Head Screw(1) Latching Flag(1) Nylon Washer(6) (M(4) 20mm) Phillips Head Cap Screws(1) 10-24 Nylock Nut(6) Mounting Buttons-Yellow
Series
PSM
Standards
UL
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.