
Chief PSM-2132 Flat Mount Bracket - Steel - 175 lb
Mfr # PSM2132
Zoro # G6570506
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Plasma TV:Samsung 42
Load Capacity
175 lb
Material
Steel
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2132
Zoro #
G6570506
UPC #
-
Country of Origin
Unknown
Details
Item
Mounting Bracket
Color
Black
For Use With
Plasma TV:Samsung 42
Load Capacity
175 lb
Material
Steel
Standards
UL
Product Type
Mounting Bracket
Compatibility
Plasma TV: Samsung 42
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.