Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chief (PSM-2151) Mounting Kit

  • Mfr # PSM2151

  • Zoro # G6570673


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSM2151
Zoro #
G6570673
UPC #
-
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Standards
UL
Series
PSM
Includes
PSM Static Wall Mount Includes: (1) Latching Flag(1) (10-2(4) 0.5) Phillips Flat Head Undercut Screw(1) 10-24 Nylock Nut(1) (.5 OD x 0.313 ID x 0.031) Nylon Washer(6) Mounting Buttons - Black Unthreaded(6) (M(8) 25mm) BHCS(6) (.75 OD x 0.323 ID x 0.125) Nylon Spacer(6) (.7(5) 0.3(4) 0.50) Nylon Spacer(6) (M(8) 35mm) BHCS(1) M5 Allen Key
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.