Chief (PSM-2241) Mounting Kit
Mfr # PSM2241
Zoro # G6568162
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Series
PSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2241
Zoro #
G6568162
UPC #
-
Country of Origin
Unknown
Details
Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Series
PSM
Includes
PSM Static Wall Mount Includes: (1) M4 Hex Key(1) Latching Flag(1) Nylon Washer(4) Mounting Buttons-Clear Zinc(1) 10-24 Nylock Nut(1) (10-2(4) 0.5) Phillips Flat Head Screw(4) (M(6) 45mm) Phillips Head Cap Screw(4) (M(6) 30mm) Button Head Cap Screws(4) (M(6) 25mm) Button Head Cap Screws
Standards
UL
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.