Zoro Homepage

Chief PSM Static Wall Mount - Steel - 175 lb

  • Mfr # PSM2022

  • Zoro # G6571346


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
1 x M5 Hex Key, 1 x Latching Flag, 1 x Nylon Washer, 4 x Mounting Buttons, 1 x 10-24 Nylock Nut, 1 x Static Mount Bracket, 4 x (.875 x .330 x .375) Nylon Spacer, 4 x (M8 x 45mm) Button Head Cap Screws, 4 x (M8 x 25mm) Button Head Cap Screws, 1 x (10-24 x .5) Flat Head Undercut Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2022
Zoro #
G6571346
UPC #
-
Country of Origin
Unknown

Details

Item
Wall Mount
Color
Black
For Use With
Large Flat Panel Display
Load Capacity
175 lb
Material
Steel
Includes
1 x M5 Hex Key, 1 x Latching Flag, 1 x Nylon Washer, 4 x Mounting Buttons, 1 x 10-24 Nylock Nut, 1 x Static Mount Bracket, 4 x (.875 x .330 x .375) Nylon Spacer, 4 x (M8 x 45mm) Button Head Cap Screws, 4 x (M8 x 25mm) Button Head Cap Screws, 1 x (10-24 x .5) Flat Head Undercut Screw
Series
PSM
Standards
UL
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.