Zoro Homepage

Chief PSM Static Wall Mount - Steel - 175 lb

  • Mfr # PSM2024

  • Zoro # G6227874


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Package Contents
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5 FH) Undercut Screw(1) Latching Flag(1) Nylon Washer(4) (M(8) 45mm) Button Head Cap Screws(1) 10-24 Nylock Nut(4) Mounting Buttons-Black(1) 5mm Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2024
Zoro #
G6227874
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Material
Steel
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Package Contents
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5 FH) Undercut Screw(1) Latching Flag(1) Nylon Washer(4) (M(8) 45mm) Button Head Cap Screws(1) 10-24 Nylock Nut(4) Mounting Buttons-Black(1) 5mm Allen Key
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb
Certifications & Standards
UL
Series
PSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.