Chief PSM Static Wall Mount - Steel - 175 lb
Mfr # PSM2025
Zoro # G6226675
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSM2025
Zoro #
G6226675
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Material
Steel
Product Type
Wall Mount
Compatibility
Large Flat Panel Display
Device Supported
Flat Panel Display
Certifications & Standards
UL
Maximum Load Capacity
175 lb
Package Contents
PSM Static Wall Mount Includes: (1) (10-2(4) 0.5 FH) Undercut Screw(1) Latching Flag(1) Nylon Washer(4) (M(8) 45mm) Button Head Cap Screws(1) 10-24 Nylock Nut(4) Mounting Buttons-Black(1) 5mm Allen Key
Series
PSM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.