Zoro Homepage

Chief (PSM2126) Mounting Kit

  • Mfr # PSM2126

  • Zoro # G5514775


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.5"
Width
33.5"
For Use With
LCD / Plasma Panel
Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM2126
Zoro #
G5514775
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.5"
Width
33.5"
Depth
1.3"

Details

Item
Wall Mount
Color
Black
For Use With
LCD / Plasma Panel
Load Capacity
175 lb
Material
Steel
Includes
1 x PSM2126 Wall Mount, 1 x (10-24 x 0.5) Phillips Flat Head Screw, 1 x Latching Flag, 1 x Nylon Washer, 4 x (M8 x 25mm) Phillips Head Cap Screws, 1 x (10-24) Nylock Nut, 4 x Mounting Buttons
Series
PSM
Standards
UL, TUV
Product Type
Wall Mount
Compatibility
LCD / Plasma Panel
Device Supported
Flat Panel Display
Maximum Load Capacity
175 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.